CONDOR Evac Brush Hard Mat Yl

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp129.900
Spesifikasi
ColorGray
TypeMain piece
Thickness (mm)About 22
Mass (g)175
Brush Part MaterialNylon
Dimensions (mm)150x150
Material (Frame)EVA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The double effect of tough grass and brush removes stubborn mud and snow. Durability that can be used even in extremely cold regions and harsh conditions.
For outdoor entrance mats.
* Because it is a joint type, # 3 and # 6 are the size that combines the main piece, edge piece, and corner.
Warning
Because it is a joint type, # 3 and # 6 are the size that combines the main piece, edge piece, and corner.

Ulasan Produk

Tidak ada ulasan