Yamaka Shoten Cup Coffee Brighton (Cangkir)

Sebelum PPN:
Rp939.900
Spesifikasi
MaterialPottery
ColorWhite
TypeCoffee cup
Width (mm)103
Capacity (ml)180
Bottom Diameter (mm)45
Diameter x Height (mm)Φ77x64
TKG Part No.9-2340-1801
TKG Part No. (2017)6-2127-1801
Types of TablewareWestern tableware

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Beautiful texture using the same transparent glass glaze as bone china.
Clean whiteness using carefully selected high-quality kaolin (porcelain clay).
Strict crystal structure by blending alumina. Professional tableware with excellent durability.
Warning
This product is a cup only.

Ulasan Produk

Tidak ada ulasan