Okada Hardware Mfg. (Z-Saw) Mata Gergaji Pull Saw Zetso Series (Pull Saw Blade)

Sebelum PPN:
Rp159.900
Spesifikasi
Blade Length (mm)265
Mass (g)73
Product Nameα265 spare blade
Wall Thickness (mm)0.6
Band Width (mm)0.88
Cell Spacing (mm)1.75
TRUSCO Number818-5792

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the teeth are rounded, the load at the time of cutting is lighter and the work efficiency is improved compared to straight teeth.
Easy to stop compared to straight teeth.
Horizontal pulling of wood

Ulasan Produk

Tidak ada ulasan