Okada Hardware Mfg. (Z-Saw) Zet Saw Iii 8 Dimension

Sebelum PPN:
Rp429.900
Spesifikasi
Overall Length (mm)580
Blade Length (mm)250
Mass (g)179
Wall Thickness (mm)0.5
Band Width (mm)0.66
Cell Spacing (mm)1.4
TRUSCO Number818-5797

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is the same size as the "Zet Saw 8th inch" and can be ground vertically, horizontally and diagonally. The smoothness of the cut end is outstanding, and it is also popular with carpenters and joinery craftsmen who have used double-edged saws in the past.

Ulasan Produk

Tidak ada ulasan