SANKO Work Harness For Harness (Apparatus For Crash Prevention)

Sebelum PPN:
Rp629.900
Spesifikasi
MaterialNylon
ColorBlack
TypeFor harness
Length (mm)1200
Width (mm)50
AS ONE Part Number64-1110-35
Mass (g)210
TRUSCO Number160-5561

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The full harness is convenient to use with the work belt.
In addition to being able to be used as a tool suspension, the full harness belt fits the body better and prevents slippage.

Ulasan Produk

Tidak ada ulasan