Nakabayashi Wooden Easel (H Type)

Sebelum PPN:
Rp1.799.900
Spesifikasi
MaterialAlder material
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable For[Suitable display dimensions and mass (reference)] Width: 500 to 700 mm Height: 400 to 600 mm Thickness: 20 mm or less Load capacity: 5 kg or less
Mass (kg)2
Main Unit Dimensions, Width WxDepth DxHeight H (mm)518x630x985

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Semi-knockdown type with strong body strength.
With a board holder that can be adjusted to the desired height.
Height adjustable With board stopper.
* Customer assembly.

Ulasan Produk

Tidak ada ulasan