Prostaff Wheel Demon Junior

Sebelum PPN:
Rp129.900
Spesifikasi
MaterialMicrofiber
Mass (g)39
Dimensions (HxWxD) (mm)290x100x40
suitable usageWheel cleaning

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Junior" with a pattern is born in the popular "Onijinte" series!
Since it is a patterned type, you can easily wash the wheels without getting your hands dirty.
Twisted microfiber entangles stubborn dirt and brake dust, and the mountain-shaped sponge shape inside firmly removes dirt and gap dirt on thin spokes.
The handle angle (12 degrees) was designed from an ergonomic point of view to make the handle angle easy to wash. In addition, the grip shape that fits in your hand provides an excellent fit.
You can wash it quickly with this one, and the work is completed very easily.
Uses ultra-fine fibers of about 2 microns

Ulasan Produk

Tidak ada ulasan