Pentel Vicuna Feel Multifunctional Pen (Pulpen / Bolpoin)

Sebelum PPN:
Rp67.900
Spesifikasi
MaterialFront axis: playback PC, axis, clip, slider, slider with base Knock: PC
Ink ColorBlack / red
InkOil-based dye + pigment
MethodKnock type
Line WidthExtra fine
Color (axis)Metallic green
Lead HardnessHB
Material (Grip)Elastomer
Number of Colors2 colors + mechanical pen
Tip Size (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A smooth multifunctional pen equipped with ultra-low viscosity ink and Vicuna ink. A cool matte metallic series. Uses a much lighter writing feel, a wide open clip that is easy to pinch, and a 24-sided cut grip.
Writing

Ulasan Produk

Tidak ada ulasan

Halaman Terkait