Pentel Vicuna Feel 2 Color Ballpoint Pen (Pulpen / Bolpoin)

Sebelum PPN:
Rp45.900
Spesifikasi
MaterialFront axis: playback PC, axis, clip, slider, slider with base Knock: PC
Ink ColorBlack / red
InkOil-based dye + pigment
MethodKnock type
Line WidthFine point
Color (axis)Metallic sky blue
Material (Grip)Elastomer
Number of Colors2 colors
Tip Size (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A smooth oil-based ballpoint pen equipped with ultra-low viscosity ink and Vicuna ink. Three body colors are used that are sporty and unique.
Writing

Ulasan Produk

Tidak ada ulasan

Halaman Terkait