Pentel Vicuna Ex Multifunctional Pen (Pulpen / Bolpoin)

Sebelum PPN:
Rp139.900
Spesifikasi
Product TypeBody
Ink ColorBlack / red
InkVicuna ink
MethodRotation feed type
Core Diameter (mm)0.5
Color (axis)Blue
Line WidthFine point
Number of Colors2 colors + mechanical pen
Tip Size (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unexperienced smoothness realized by low-viscosity oil-based ballpoint pen ink "Vicuna Ink".
The multifunctional pen "Vicuna EX" is now available in Vicuna.
The writing functionality of a black and red ballpoint pen with a mechanical pencil added, and the luxurious body design of a cool metallic color are useful in various business situations.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait