Sebelum PPN:
Rp1.199.900
Spesifikasi
ShapeUnion
Maximum Operating Pressure (MPa)0.7
Dimension A (mm)57
Dimension E (mm)8
Dimension F (mm)23
Dimension W (mm)21
Material (Main Unit)PFA
Maximum Operating Temperature (°C)200
Suitable Tube Inner Diameter (Φmm)8
Suitable Tube Outer Diameter (Φmm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent sealing performance and simplified tightening management greatly improve work efficiencySemiconductor/Pharmaceutical/Food/Chemistry
Warning
Special jigs are required for construction. Please refer to the jig compatibility table for details.







Ulasan Produk

Tidak ada ulasan