monotaro Tool Carryback

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.699.900
Spesifikasi
Material(Bottom reinforcing material) PE honeycomb board
ColorBlackxred
Material (Main Unit)PET
Mass (kg)About 4.7
Number of Pockets45
Allowable Load (kg)20
Depth (mm)290
External Dimensions / Height (mm)370
External Dimensions / Width (mm)470
Main Unit Dimensions (mm)About 470xabout 290xabout 370

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a 2-way specification that can be rolled and carried by hand. It is easy to carry and is ideal for moving tools and small items.
For transportation and storage
Warning
*Do not use for any purpose other than transportation. * The monotaro logo on the product will be changed to the tag notation sequentially.

Ulasan Produk

Tidak ada ulasan