OMRON Temperature Controller Thermac Series

Sebelum PPN:
Rp2.499.900 - Rp2.599.900
Spesifikasi
Insulation Resistance (MΩ)20 or more (at 500 VDC)
FunctionTemperature input correction, run / stop, protection function, etc.
Vibration Resistance (Malfunction)10 ~ 55Hz, 20m / s2, 3 -axis direction 10min
Type of controlON/OFF control/PID control with auto tuning
Ambient Humidity to Use25-85% relative humidity
Ambient Operating Temperature (°C)-10 to +55 (no condensation or icing) / 3 years warranty: -10 to +50
Character Height (mm)PV/16.2, SV/7.8
Dimensions (mm)48x48
Pattern SettingDigital setting with front keys
Storage Temperature Range (°C)-25 to +65 (with no condensation or icing)
Type of Display7-segment digital display and single emission display
Vibration Resistance (Destruction)10 ~ 55Hz, 20m / s2, 3 -axis direction 2h

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stable temperature control is achieved with the same control performance as the E5N series. Furthermore, it can be installed closely together, improving the freedom of panel design. Character height of approximately 16 mm improves visibility. Neck dimension of 60 mm reduces the depth of the control panel. Fewer parameters make setup easy. The minimum settings required for heater control are sufficient. Press the W key even for PID control to start AT (auto-tuning) immediately. The base model 8 specifications with temperature control + 1 alarm point significantly reduce setup time. Highly reliable 3-year warranty Sampling cycle 250 ms

Ulasan Produk

Tidak ada ulasan

Halaman Terkait