Shimomura Kogyo Taste Dining Mini Board

Sebelum PPN:
Rp33.900
Spesifikasi
MaterialBody: Polypropylene
ColorWhite
Mass (g)66
Dimensions (mm)2x220x153

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Energetic neon color kitchen tools.
A soft and colorful cutting board.
Convenient for proper use such as for meat, fish, and vegetables.
Contains hygienic antibacterial material.
It is a soft material, and you can transfer the cut material to the pot as it is.
Convenient for outdoor cooking such as camping and outdoor cooking because it is thin and does not take up space.
Compact and easy-to-use mini type.

Ulasan Produk

Tidak ada ulasan