Saything Electrical Tester Surge Absorber with Small Voltmeter (Alat Tes Aki)

Sebelum PPN:
Rp2.899.900
Spesifikasi
Length (mm)(Maximum clip connection) 920
Mass (g)140
Lighting TypeConnection confirmation light: Green (lights up at 3V or higher when connected normally)
Outer Dimensions, Length LxWidth WxHeight H (mm)84x48x26 (excluding clips and cables)
Appropriate Voltage (V)12
Operating Voltage Range (V) 3-18 (error about ± 0.25)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mini size smaller than the palm of your hand, backflow prevention function, and LED voltmeter.
Not only the surge absorption that occurs when the engine starter is attached or detached, but also the LED voltage digital display and the newly installed paradox prevention function.
Achieves work safety and efficiency at the same time.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait