Seam Support Penguin 11

Sebelum PPN:
Rp85.900 - Rp809.900
Spesifikasi
MaterialWeatherproof Polypropylene
ColorWhite
Length (cm)11
Inner Diameter (Φmm)Stem holding part: 5.5x9.5
Suitable CropTomato, pepper, eggplant, cucumber, melon, watermelon, bitter gourd

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gentle on the stem, supporting and holding seedlings and flowers is easy with one touch !!
The tip of the strut is easy to pierce the soil and has a shape that does not easily damage the roots.
Since the stem holder and the support are integrated, the support can be installed and the stem can be held at the same time.
When the stem grows and the stem diameter becomes thicker, the holding part gradually opens, and when the stem diameter becomes larger, it does not bite and opens naturally.
It is effective in preventing the fall and bending of seedlings and large seedlings with short hypocotyls.
It can be easily closed by lightly pressing the tip of the stem holder.
Prevents falling and bending of Solanaceae and Cucurbitaceae seedlings. For supporting flowers and preventing them from falling over. Also for home gardens and gardening.

Ulasan Produk

Tidak ada ulasan