PROZONE Cutting Wheel Super Thin for Stone (Mata Gerinda Potong)

Sebelum PPN:
Rp58.900
Spesifikasi
Thickness (mm)1.0/1.2
Outer Diameter (φmm)106
AbrasiveGCX
Suitable MaterialBuilding Stone For Stone, Concrete Straight, Tile, Brick, Tile, Other Non-metal
Hole Diameter (φmm)15
Abrasive Grain Size / Hardness46P
Maximum Operating Peripheral Speed (m/minute)80[4800]
Maximum Rotation Speed (rpm)14400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patented wave cut for safety, quick cutting and longevity!For stones Building stones, concrete straights, tiles, bricks, roof tiles and other non-metals
Warning

Please wear dust-proof glasses
Replace when worn to an outer diameter of 60 mm





Ulasan Produk

Tidak ada ulasan