ROK straps Stretch Strap [Easy Loops]

Sebelum PPN:
Rp439.900
Spesifikasi
ColorCOYOTETAN
Allowable Load (kg)45 / book
Strap Width (mm)25
Strap Length (mm)450 to 3000 (stepless adjustment)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can securely fix your luggage in 3 steps. It is a new strap that completely overturns the conventional wisdom.
Once the strap is tightened, tension can always be applied in the direction of tightening the luggage until it is released, so like a conventional belt, the belt may have loosened due to running vibration. There is none.
It is a model that extends the usable adjustment width to 3000 mm while keeping the loop shape at both ends.
Recommended for fixing luggage loaded on the car carrier.
* Keep a distance of 10 cm or more from hot places such as mufflers and engines before using the product.
* If the product is torn, damaged, or frayed, stop using it immediately. If you continue to use it as it is, the load may fall while driving and cause an accident.
* Securely fix the excess belt after the luggage has been fixed so that it does not interfere with running.

Ulasan Produk

Tidak ada ulasan