Nikon Stereomicroscope (Mikroskop Stereo)

Sebelum PPN:
Rp41.999.900
Spesifikasi
Set ContentsBodyx1, Eyepiecex2, C-PSN standard standx1
Main UnitSMZ745 (Built-in lens 0.55x/ 2 / 3-inch CCD or less)
Optical SystemInner oblique system (zoom zoom)
EyepieceC-W10xB (22 fields of view) with diopter correction mechanism
Zoom7.5:1
Downward Angle (degrees)45
Interpupillary Distance Adjustment Range (mm)52 to 75
Lens Tube FormatFixed type
Operation Distance (mm)115
Overall Magnification3.35 to 300x(depending on the combination of eyepiece and auxiliary objective lens)
Zooming Range0.67 to 5x

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* Auxiliary objective lens is not included.

Ulasan Produk

Tidak ada ulasan