Nakabayashi Stamped Stamp

Sebelum PPN:
Rp369.900
Spesifikasi
Material(Main body / Cap) ABS, (Seal) PE
ROHS Directive (Corresponding to 10 Substances)Correspondence
Mass (g)84
Stamp TypePenetration mark
Main Unit Dimensions, Width WxDepth DxHeight H (mm)67.5x41x79
Stamp Size (mm)About 38x10.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an ink-permeable stamp that allows you to use six different print faces just by turning the lever. No ink pad is required. It is ideal for business use as it contains the most frequently used print faces. When used new, each print face can be used approximately 3,000 times. (Depends on the conditions of use.) Uses oil-based pigment ink with excellent water and light resistance.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait