SANWA SUPPLY Speakerphone

Sebelum PPN:
Rp9.299.900
Spesifikasi
Voltage (V)5
Cable Length (m)1.5 * 1.8m extension cable included
Mass (g)476
Included AccessoriesUSB2.0 cable (1.5m)x1, extension cable (1.8m)x1, instruction manual
Resolution[Video] Up to 1920x1080, [Still image] Up to 1920x1080
Dimensions, Width WxDepth DxHeight H (mm)62x62x235
DirectivityNo (all) directivity (MEMS microphone)
FocusFixed
Frequency Range (Hz)[Speaker] 60 to 16000, [Microphone] 100 to 8000
Impedance (ohm)4
InterfaceUSB 2.0A connector (camera side mini USB)
LensF1.8/F=2.6mm
Maximum Output Power (W)5
Number of pixels2 million pixels
Power Consumption (mA)500
Sensitivity-26dBFS
SensorCMOS sensor (1 / 2.8 inches)
Sound Pressure Level (dB)94
Supported OS(Windows) 10, 8.1, 8, 7, (mac) macOS10.12 to 10.14, Mac OSx10.0 to 10.11
White balanceAutomatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A conference camera ideal for conferences with a built-in microphone and speaker
It works with the OS standard driver and no separate driver installation is required.
The camera, microphone, and speaker can be used with a single USB cable, and no separate power connection is required. The angle of view is 105 degrees, and a wide-angle lens that is ideal for web meetings is used. Echo cancel function and noise reduction function enable clear voice video chat. With a function that allows you to turn on / off the microphone built into the camera with a single touch. In addition to the normal 1.5m connection cable, a 1.8m extension cable is included.
* Depending on the usage environment, the sound collection range may be narrowed or the sound quality may deteriorate.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait