SANWA SUPPLY Socket

Sebelum PPN:
Rp629.900
Spesifikasi
Set ContentsMain body, double-sided tape, instruction manual / warranty
Rated OutputAccessory socket / 5A (maximum 120W) * Maximum 5A per port USB port / DC5V / 4.8A * Maximum 2.4A per port
USB Port Number2 ports
Rated Input (V)DC12/24
Dimensions (mm)W89.3xD185xH165

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a double socket that can add accessory sockets. Equipped with 2 USB charging ports, it is possible to charge 2 smartphones etc. at the same time. The USB charging port can be charged with a maximum output of 2.4A per port and a total output of 4.8A for 2 ports. It automatically recognizes connected devices and can be charged quickly with the maximum output that matches the device. You can easily attach it to the place you want to use with the attached double-sided tape. It supports 12V / 24V input and can be used not only for ordinary cars but also for large cars such as trucks. [Caution] * Charging may not be possible depending on the model you are using. * Charging time may vary depending on the model and usage conditions.

Ulasan Produk

Tidak ada ulasan