NEW STAR (NIPPON DOOR CHECK MFG) Sliding Door Closer Type 3 (Penutup Pintu Geser)

Sebelum PPN:
Rp1.699.900
Spesifikasi
TypeSurface type
Applicable Door Height (mm)2100
Applicable Door Mass (kg)20 to 40
Applicable Door Width (mm)900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Imposition type. Attached to general lightweight doors (for home use). The door closing speed (only when closing) can be adjusted. The opening and closing force can be adjusted. Compatible with door width of 900 mm. Door weight corresponds to 20-40kg. Applicable door opening / closing stroke 590-880 mm. Left and right combined type.
Warning
Do not use in humid places such as dust, bathrooms, saunas, and pools.
Please use for doors that can be opened with a force of 7N or less in the free state.






Ulasan Produk

Tidak ada ulasan