Shin Kitakyushu Kogyo Shared Spare Filter Free Size

Sebelum PPN:
Rp78.900
Spesifikasi
MaterialFlame retardant nonwoven
ColorWhite
Width (mm)600
Length (m)1.8
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It firmly catches oil, dust, etc. and prevents the range hood from getting dirty.
The filter is specially processed to be flame-retardant and self-extinguishing so that it does not spread.
* It is necessary to take precautions to prevent flames, such as installing the stove at a distance of 1 m or more from the source of the fire and not cooking with a rising flame.

Ulasan Produk

Tidak ada ulasan