Sankyo Diamond Industrial Rz Protect Mark II Cutter (Mata Gerinda Potong Keramik)

Sebelum PPN:
Rp2.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Outer Diameter (φmm)204
Blade Thickness (mm)2.2
Tip Width (mm)6
Suitable MaterialConcrete Block
Diamond Layer Thickness (mm)2.2
Diamond layer width (mm)6
Hole Diameter (φmm)25.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Deep cutting for cutting reinforced concrete (10 mm reinforcing bar), straightness, clean cut type By extending the side tip, wear of the board is prevented. Achieves a significant increase in sharpness and life.
Cutting concrete blocks, etc.

Ulasan Produk

Tidak ada ulasan