RAZORSAW (RAZORSAW MANUFACTURING) Razor Saw Precise Work Saw

Sebelum PPN:
Rp229.900
Spesifikasi
Overall Length (mm)400
Blade Length (mm)100
Wall Thickness (mm)0.3
Cell Spacing (mm)1
Band Width (mm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We support a wide range of woodworking from hobbies to do-it-yourselfers.
No clams !! No scratches on the board surface.
It has a tapered tip and is ideal for work in narrow spaces.
For wood nails (dowels), woodworking, finishing

Ulasan Produk

Tidak ada ulasan

Halaman Terkait