PackStyle Ps Bp Fruit

Sebelum PPN:
Rp429.900
Spesifikasi
MaterialA-PET
ColorClear
Length (mm)200
Width (mm)107
Size2S
Height (mm)46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
22 peaches from around June will be included. Also recommended for avocado.
Warning
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Products shipped directly from the manufacturer cannot be delivered to private homes. Only corporate names can be delivered to the delivery address.

Ulasan Produk

Tidak ada ulasan