Saboten Pruning Shears Professional Type (Gunting Ranting / Dahan)

Sebelum PPN:
Rp349.900
Spesifikasi
Overall Length (mm)205
Blade Length (mm)50
Cutting Capacity (mm)20
Maximum Cutting Capacity (mm)20 (raw wood)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Genuine sharpness recognized by professionals and outstanding durability.
Fluorine processing is resistant to rust and tar, and has a light sharpness.
Geracon stopper. Durable and reliable, convenient to carry and store.
Soft grip. It fits in your hand and is easy to grip and does not slip easily.

Ulasan Produk

Tidak ada ulasan