SCREEN Creative Communications Pl Warning Label (Gb Compliant)

Sebelum PPN:
Rp399.900
Spesifikasi
MaterialBase material: PET 50 microns (UL approved product), Laminate: PET 16 microns (UL approved product)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Type of SignLabel sticker
Sign MeaningThere is a place where the strength is low and there is a risk of being damaged by stepping on it. Do not ride. Target industry: General machinery, semiconductors Target audience: Maintenance personnel
Dimensions (Width WxHeight H) (mm)122x62
Applicable Temperature Range-40 ~ 100⁰C Melting point: 263⁰C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It complies with various safety standards such as ISO, SEMI, ANSI, and GB standards.
It can also be used as a safety measure for work workflows from the viewpoint of the Industrial Safety and Health Act.
It is subject to indoor use in a device environment that can normally be assumed. In addition, it is not intended for use under harsh conditions.
The symbol mark (picture) and text used on the label are protected by the copyright and other rights of SCREEN Creative Communications Co., Ltd. or a third party.
The content of the 10 target substances under the RoHS Directive is below the threshold.

Ulasan Produk

Tidak ada ulasan