OMRON Photo / Microsensor Ultra Small Cord Drawer Type (Dc Light)

Sebelum PPN:
Rp259.900 - Rp559.900
Spesifikasi
Protection ClassIEC60529 standard IP50
Detection Distance (mm)Groove width: 5
Operation ModeON when light is blocked / ON when light is incident (equipped with 2 outputs)
Detection MethodThrough-beam type
Detection TargetOpaque body
Emitting ElementInfrared LED
Light Source (Emission Wavelength)Infrared light emitting diode (940nm)
Output FormatNPN open collector output
Slit Width (mm) 5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status. After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements. Please check the details in the information you will receive from us at a later date.

Ulasan Produk

Tidak ada ulasan