PLUS (Stationey) Pc Word Processor Film Label

Sebelum PPN:
Rp239.900
Spesifikasi
SizeA4
Outer Dimensions (mm)297x210
ImpositionUncut
Basis Weight (g/m²)70
Thickness (µm)Total thickness: 160 (0.16mm), label thickness: 50 (0.05mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thin and durable. A film label with a wide range of uses. Convenient for cutting and pasting and editing printed matter and layout work.
Mending / peeling type (matte transparent). As it is a matte type, it is hardly noticeable when pasted.
You can also use a water-based pen.
With a 5mm grid on the back, it is easy to cut.
On the Plus homepage, we have prepared free software "Design Mansai" that allows you to easily create names, content labels, prices, JAN labels, cautionary notes, and sign labels.
* Can also be used with a laser printer.
* Cannot be used with inkjet printers.

Ulasan Produk

Tidak ada ulasan