PLUS (Stationey) Pasty Index Sheet

Sebelum PPN:
Rp36.900
Spesifikasi
MaterialPolypropylene (PP)
ColorPink, blue, green, yellow (each one color)
SizeA4
AS ONE Part Number65-0412-12
Sheet Thickness (mm)0.2
Outer Dimensions, VerticalxHorizontal (mm)305x216

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An index sheet dedicated to the Pasty series, which is convenient when you want to organize small documents distributed at schools or companies, or when you want to separate each unit.
You can easily make a partition because you can put it in your pocket as it is.
Special design that the tab does not stick out from the cover.
A set of 4 cute pastel colors (clear color).
The index sheet makes it easy to see and organize.
Because it is a clear color, it is convenient to read the characters inside even if you put it in.
* If you use it for a clear file other than the Pasty series, the tab may protrude from the cover.

Ulasan Produk

Tidak ada ulasan