Shinwa Rules One Shot Type Ruler

Sebelum PPN:
Rp129.900
Spesifikasi
MaterialBody: Polycarbonate
TypeOne-shot ruler
Mass (g)44
Length Tolerance (mm)±0.2
Angular Accuracy (mm)90⁰ / 45⁰: 0.2 or less per 100mm
Dimensions (mm)169x63x73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can check the angle of 45⁰ 90⁰ at the same time and get injured. You can draw a line with a width of 15 mm required for the peripheral edge etc. with the middle window. Made of translucent polycarbonate with a visible base.
Stop-type ruler used for checking 45⁰ 90⁰ and marking work for 45⁰ alignment
* If it gets dirty, never use thinner etc.

Ulasan Produk

Tidak ada ulasan