SANYOKASEI Oil Resistant Fuel Tubing (Selang Oli)

Sebelum PPN:
Rp3.199.900
Spesifikasi
MaterialPVC
ColorPink
TypeOil resistant fuel tube
Suitable fluidWater, gasoline, light oil, kerosene, general hydraulic oil
Maximum Operating Pressure (MPa)0.1
Dimension (Length)15M drum
Drum DiameterxWidth W (Φmmxmm)340x211
Embrittlement Temperature (°C)-40
FeatureOil resistant
Inner Dia.xOuter Dia. (Φmm)25x31
Inner Diameter (Φmm)25
Mass (kg)About 5.52
Minimum Bending Radius (mm)125
Minimum Bursting Pressure (MPa)0.3
Outer Diameter (φmm)31
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A special oil-resistant tube that is one rank higher than conventional oil-resistant tubes and can be used for a long time. Ideal for piping in engines and narrow spaces.
Applicable fluids: water, gasoline, light oil, kerosene, general hydraulic oil: (excluding food applications)
* Not suitable for pressure applications.

Ulasan Produk

Tidak ada ulasan