Shinoda Gomu Nr Sponge With Single-Sided Skin

Sebelum PPN:
Rp31.900
Spesifikasi
MaterialNR
ColorBlack
Thickness (mm)40
ROHS Directive (Corresponding to 10 Substances)Correspondence
WidthxLength (mm)100x100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Has excellent elasticity and elasticity.
Since it has a closed cell structure, it has low water absorption and excellent shock absorption and heat insulation.
As heat insulating material, heat insulating material, packing.
* There is a risk of color transfer.
* The cut size is large due to shrinkage.
* 40mm thick has a skin on one side.

Ulasan Produk

Tidak ada ulasan