Onishi Mfg. No.25 Woodworking Sds Bit

Sebelum PPN:
Rp239.900
Spesifikasi
Overall Length L (mm)185
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelLightweight hammer drill (for SDS plus shank)
Blade Diameters D (mm)13
Drill Chuck D (mm)10
ChuckSDS plus shank
Flute Length T (mm)120
Shank Diameters d (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used as a woodworking drill (rotation only) with one touch on a lightweight hammer drill (SDS plus shank).
For through holes in wood

Ulasan Produk

Tidak ada ulasan

Halaman Terkait