NIKKEI MFG Nico Alert Type Led 7 Color Outdoor Lighting

Sebelum PPN:
Rp739.900
Spesifikasi
MaterialPC
ColorMulticolor
Length (mm)52
Width (mm)52
Height (mm)41
Lens ColorClear
Mass (g)60
Power Consumption (W)1.1
Rated Voltage (V)DC24
TRUSCO Number176-3352

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A small multi-color LED indicator that can be used outdoors. Seven colors of pink, red, yellow, yellow-green, blue, light blue, and white can be displayed.For displaying the operating status of robots, displaying the status of control panels, and displaying the operating status of various devices.
Warning
Please observe the rated voltage correctly.







Ulasan Produk

Tidak ada ulasan