SANWA SUPPLY Nfc Tag

Sebelum PPN:
Rp369.900
Spesifikasi
ShapeRound type
StandardISO14443 type-A (NFC type 2 by NFC Forum)
Set Contents10 sheets set
Main Unit Dimensions (mm)Φ22x0.22 thickness
Memory144byte
Operating Frequency (MHz)13.56
Operating Temperature Range (°C)0 to 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an NFC tag sticker that can be read and written freely.
You can create your own original NFC tag by writing a task with the dedicated app.
Wi-Fi and Bluetooth can be turned on/off, and applications such as calendar, weather, cooking, navigation, etc. can be activated simply by holding them up if tasks are written using NFC applications.
By using Sanwa Supply's original app "NFC Easy Setting App", even beginners can easily use NFC tags.
Tasks can be overwritten and the contents can be rewritten any number of times.
It can also be written as "read-only" so that it cannot be overwritten.
It is also ideal for use as a promotional product, such as writing a company URL or campaign page URL and pasting it on a poster or postcard.
With a small diameter of 22mm, it can be applied to various objects.
This is a great value set of 10. It is an Android-only application. The dedicated app is Android-dependent, but the tag itself can be read by any device that supports NFC.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait