OHTSUKA BRUSH MFG. New Multi Gun Swivel

Sebelum PPN:
Rp8.799.900
Spesifikasi
Suitable Air Pressure (MPa)0.29 to 0.49
Cup Capacity (L)2.7
Paint Nozzle Diameter (Φmm)10
Opening Diameter d (Φmm)(Air tip) 3
Air Consumption (L/minute)280
Blowing DirectionUniversal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses an original air adjustment mechanism. Supports various coating materials such as stucco, tile, lysine, top coat, etc. of medium size or less without replacing the material nozzle and air tip.
It is the definitive version of the building material spray gun with excellent workability and economy, eliminating the trouble of nozzle replacement and eliminating the worry of parts loss.

Ulasan Produk

Tidak ada ulasan