Nichias Naflon-Impregnated Ct Packing

Sebelum PPN:
Rp1.099.900
Spesifikasi
Suitable fluidWater-based fluids (fresh water, drainage, sewage, seawater)
Maximum Operating Pressure (MPa)1
Nominal Diameter (mm)9.5
FeatureFlexibility
BraidingLattice
Mass (kg / roll)0.32
Maximum Operating Temperature (°C)100
Operating pH Range4 to 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a white packing, it can be used for lines that dislike black, and the installation work environment can be improved.
It is the most economical packing for rotating equipment.
It has excellent flexibility, and can be expected to have good compatibility with shafts and reduce wear.
Various pumps, stirrers, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait