Ohm Electric Multi-Docking Adapter With Typec Connector

Sebelum PPN:
Rp569.900
Spesifikasi
Mass (g)About 51
Included AccessoriesInstruction manual with warranty card
InterfaceUSB3.2Gen1(3.1Gen1/3.0/2.0/1.1)
ConnectorComputer side: USBType-Cx1
Cable Length (mm)About 300
Operating EnvironmentCompatible models: DOS/V compatible machines with USB Type-C port, Apple Mac series, Compatible OS: Windows 11/10, macOS 10.12 or later
Outer Dimensions, Width WxHeight HxDepth D (mm)(approx.) 100x11x34
Port Device side: USB Type A 30Hz)), USBType-Cx1 Charging + Data (USBPD3.0 compatible/Maximum 100W)
Power Supply MethodBus power
Transfer Rate (Gbps)USB3.2Gen1 Super Speed/Maximum 5 (standard value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Build a multi-connection environment with this one device
Equipped with HDMI 1.4 x 1 port, USB 3.2 Gen 1 x 2 ports, USB Type-C x 1 port (PD charging + data), and transfers large amounts of data quickly with a maximum transfer speed of 5 Gbps (standard value)
Compatible with HDMI1.44K/30Hz output
Type-C Charging + Data PD3.0100WPC Expand peripherals while charging
Luxurious and cool aluminum body that can be increased to 2 USB Type-A ports (USB3.2Gen1) Convenient 30cm cable
*This product supports Displayport Altemate Mode and will operate at its original performance when connected to a USB 3.0 standard Type-C connector.
*USB2.0/1.1 standard devices can be connected to this product, but the performance will be based on each standard value.
*If the current consumption exceeds the supply current, the product may not operate properly with bus power.

Ulasan Produk

Tidak ada ulasan