Ring Star Mr. Part Case (Kotak Komponen Perkakas)

Sebelum PPN:
Rp739.900
Spesifikasi
MaterialUltra-high impact resistant ABS
ColorBlue
Length (mm)375
Height (mm)72
AS ONE Part Number64-8691-38
Box MaterialHigh impact Polypropylene
Color (Body)(Body) blue, (lid) clear
Color (Lid)Clear
Color (box)Red / blue / green / yellow
Included AccessoriesBox (long) 2 pieces (large) 2 pieces (medium) 4 pieces (small) 8 pieces
Inner Dimensions (mm)400x280xH61
Lid MaterialHigh impact resistance ABS
Main Unit Dimensions, Length LxWidth WxHeight H (mm)424x375x72
Mass (kg)2
PartitionYes
ROHS Directive (Corresponding to 10 Substances)Correspondence
Small Box Inner Dimensions, Width WxDepth DxHeight H (mm)(Long) 192x60x57 (Large) 130x90x57 (Medium) 90x60x57 (Small) 60x42x57
Small Box Outer Dimensions, Width WxDepth DxHeight H (mm)(Long) 200x70x62 (Large) 140x100x63 (Medium) 100x70x63 (Small) 70x50x63
effective internal dimensions / depth (mm)400
effective internal dimensions / height (mm)61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An excellent item that can be divided by color even for small items. Small box stacking processing safety design that does not move, super lock system.

Ulasan Produk

Tidak ada ulasan