SAITO Mowing Cord Super Blade Cord Tornado M

Sebelum PPN:
Rp339.900
Spesifikasi
MaterialCopolymerized nylon
TypePlug-in
Thickness (mm)2.6x3.9
ShapeRhombus / Spiral / With Blade
Length (m)0.22
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set Count20 pcs

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A diamond-shaped cord is created from the copolymerized nylon developed for the mowing cord, a blade is attached to the acute-angled part, twisting is applied while performing a temperature rise stable processing process, and a special process of cooling and fixing is applied to make it ultra-high. The performance code was born (patent pending). A spiral structure with a sharp blade realizes a different dimension of sharpness. The vortex air flow generation design significantly reduces wind noise and rotates efficiently.
Nylon cord for mowing

Ulasan Produk

Tidak ada ulasan