SAITO Mowing Cord Holder Gatsu Air Assist

Sebelum PPN:
Rp309.900
Spesifikasi
Height (mm)50
Mass (g)230
Outer Diameter (φmm)160
Included AccessoriesPlug-in type tornado M 4 pieces
Corresponding CodePlug-in code

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Float and mow! "Guts Air Assist (Holder for plug-in cord for mower)" is 1) Lift generated by rotation of the holder makes the tip load of the mower almost zero! 2) Light! Safe! No tiredness! 3 ) Super easy to install! 4) One cord can be used twice! 5) With 4 trial cords! * Patent pending for Tornado M (diamond spiral cord with blade 2.6mm x 3.9mm) (PAT.P ) Is a new concept product.
For plug-in cord only, for brush cutter

Ulasan Produk

Tidak ada ulasan