Ohm Electric Microsd Dedicated Card Reader Typea Connector

Sebelum PPN:
Rp169.900
Spesifikasi
Mass (g)About 4.5
Included AccessoriesInstruction manual with warranty card
Outer Dimensions (mm)About 30x15x9
InterfaceUSB3.2 Gen1(3.1Gen1/3.0/2.0/1.1)
Connector ShapePC side: USB Type-Ax1
Data Packet RateUSB3.2 Gen1 super speed/5Gbps (standard value)
SlotsmicroSD dedicated card reader compatible card: micro SD/micro SDHC/micro SDXC (CLASS 10/UHS-I)
Suitable ModelsDOS / V compatible machine with USB port, Apple Mac series
Supported OSWindows 10/8.1/8/7, Mac OS 10.12 or later

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-high speed USB3.2Gen1, USB3.1/USB3.0 compatible USB Type-A connector connection Ultra-compact card reader microSDXC CLASS10 UHS-I compatible Maximum transfer speed 5Gbps (standard value) Large data transfer strap hole included

Ulasan Produk

Tidak ada ulasan