Nisseki Trading Oil Drain Tool Manual Oil Changer (alat penguras oli)

Sebelum PPN:
Rp2.999.900 - Rp3.699.900
Spesifikasi
Included AccessoriesNozzle Φ6x860mm 1 / Φ7x860mm 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight and portable type for easy carrying!
It's a manual oil changer that doesn't require a power supply, so it's easy to use anywhere!
The inside of the pump is evacuated and the oil is sucked up, so there is no need to continue pumping!
With 2 types of suction nozzles with memory that allows you to see the amount of oil extracted at a glance! (2 types of 6Φ and 7Φ)
Also suitable for changing water in aquariums, etc.
For changing engine oil for small boats and agricultural machinery as well as cars and motorcycles
* Brake fluid cannot be used as parts may dissolve.
* Cannot be used when the pipe diameter of the oil level gauge is 6 mm or less.
Inhalation is not possible unless it is in a vacuum state.

Ulasan Produk

Tidak ada ulasan