Okada Hardware Mfg. (Z-Saw) Mata Gergaji Pull Saw 9 Dimension 265 (Pull Saw Blade)

Sebelum PPN:
Rp139.900
Spesifikasi
Blade Length (mm)265
Mass (g)89
Wall Thickness (mm)0.6
Cell Spacing (mm)1.75
Band Width (mm)0.92
TRUSCO Number818-5824

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A saw developed for saw guides and saw guides F.
Of course, it can be used as a saw even when not using the saw guide.
The blade is surface-treated to prevent it from rusting.

Ulasan Produk

Tidak ada ulasan