Ohm Electric Led Bulb C Type Dimmer Compatible

Sebelum PPN:
Rp229.900 - Rp259.900
Spesifikasi
ColorClear
Overall Length (mm)95
Outer Diameter (mm)35
Mass (g)27
BolsterE26
Average Color Rendering Index80Ra
Rated Lifetime (hour)20000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED light bulb filament type dimmer compatible with incandescent chandelier bulb 40W equivalent to power consumption 4.0W (brightness adjustment) Light spread Approximately 310⁰ omnidirectional type Indoor use only (outdoor use prohibited)

Ulasan Produk

Tidak ada ulasan