Nippon Paper Crecia Safety/Protection Glasses Kleenguard Safety Glass V10 Unispec (Kacamata Safety)

Sebelum PPN:
Rp119.900
Spesifikasi
MaterialPolycarbonate
ShapeSingle-lens type
StandardANSI: Z87.1 compliant
Lens ColorClear
Outer Dimensions, Width WxHeight HxDepth D (mm)210x40x110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be worn over glasses. 99.9% UV cut. ANSI Z87.1 compliant product. JIS T 8147 compliant product. Scratch prevention. Side protection function. Protects the lens surface from sand and metal powder that adheres in indoor and outdoor workplaces. It suppresses the cloudiness of the lens in a work place with a temperature difference or in a humid environment.
For protection from flying objects from the front and sides
* Cannot be used for protection from harmful light or laser light.

Ulasan Produk

Tidak ada ulasan