OHTSUKA BRUSH MFG. Joint Brush Muscle

Sebelum PPN:
Rp42.900
Spesifikasi
TypeBrush
ShapeBrush
ROHS Directive (Corresponding to 10 Substances)Correspondence
Bristle ColorWhite
Bristle Length (mm)17
Board Width (mm)14
Bracket width (mm)14
Bristle Thickness (mm)5
Main applicationFor joints
Material (Bristle)Goat Wool
Size (Nominal No.)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be applied neatly to fine joints that cannot be applied with a joint brush roller.
Since it can be used for small parts such as touch-up, it is also used at industrial painting sites.
Architectural painting / industrial painting

Ulasan Produk

Tidak ada ulasan